Affinity™ 1250 ml Foaming Instant Hand Sanitizer in Clear

Part #HP33459  |  Manufacturer Part #HIL0040303

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • An alcohol-free hand sanitizer formulated to be used without water for maximum convenience
  • Formulated to keep hands conditioned during repeated use
  • For use with the Affinity® Manual dispensing system
  • Designed to help prevent the spread of infection and cross-contamination
  • Capacity: 1250 mL

Documents

Specifications

Application: Hand Sanitizer

Collection: Affinity™

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Foaming Hand Sanitizer

Size: 1250 mL