18 in. Quick Change Multi-Product Dispenser
Arsenal® 18 in. Quick Change Multi-Product Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASSE Standards:
- ASSE 1055B
- Collection:
- Arsenal®
- Depth:
- 8 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- E Gap Dispenser
- Size:
- 2000 mL
- Width:
- 14-1/4 in