Assurance® 1 gal Concentrated Multi-purpose Cleaner (Case of 4)

Part #HIL0015306  |  Item #7484475  |  Manufacturer Part #HIL0015306

Call for Pricing per GALLON

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose cleaner
  • Highly concentrated, multipurpose cleaner removes a wide variety of dirt, grime and grease
  • Use for cleaning any hard surface not damaged by water
  • Do not use on glass Can be applied with a mop, sponge, brush, foam gun, or pressure washer
  • Ideal for use in automatic scrubbers at an economical dilution rate of one ounce per gallon of water
  • Phosphate free

Documents

Specifications

Application: [Concrete, Marble, Tables]

Collection: Assurance®

Color Finish: Orange

Dilution Rate: 1:25

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Cleaner

SCAQMD Compliant: No

Size: 1 gal