Devastator® 5 gal Devastator Concentrated Fast Acting Stripper

Part #HIL0014707  |  Item #7481365  |  Manufacturer Part #HIL0014707

Size:

5 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A fast-acting stripper works quickly to remove the toughest wax and polish build-ups
  • Removes polish coats that have been repeatedly burnished and hardened with ultra high-speed floor machines
  • Fast acting
  • Saves time and labor
  • Concentrated for economical cost-in-use
  • Size: 5 gal
  • Color: Colorless

Documents

Specifications

Collection: Devastator®

Color Finish: Clear

Product Type: Stripper

Size: 5 gal

Type: Mild Solvent

UL Listed: No