Re-Juv-Nal® 1.5 gal Disinfectant and Detergent Cleaner (Case of 6) with Neutral pH

Part #HIL0070522  |  Item #7484458  |  Manufacturer Part #HIL0070522

Size:

1.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A phosphate-free, pH neutral formulation designed to provide effective cleaning, deodorizing, and disinfection
  • Cleaning Companion® Touch Free Cleaning

Documents

Specifications

Application: [Hospitals, Office, Restaurants, Schools]

Collection: Re-Juv-Nal®

Color Finish: Red

Dilution Rate: 1:64

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Liquid Concentrate

SCAQMD Compliant: No

Size: 1.5 gal