Hillyard Floor Products
Re-Juv-Nal® 2.5 L Disinfectant and Detergent Cleaner (Case of 4)
Part #HIL0081625 | Item #7462835 | Manufacturer Part #HIL0081625
Size:
2.5 LProduct Details
- A phosphate-free, pH neutral formulation designed to provide effective cleaning, deodorizing, and disinfection
- Leaves a pleasant scent
- EPA registered disinfectant
Documents
Specifications
Application: [Food Processing Plants, Hospitals, Office, Schools]
CARB OTC LEED Compliant: No
Collection: Re-Juv-Nal®
Color Finish: Red
Dilution Rate: 1:64
Disposable: No
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
Product Type: Liquid Concentrate
SCAQMD Compliant: No
Size: 2.5 L