Re-Juv-Nal® 5 gal Disinfectant and Detergent Cleaner with Neutral pH

Part #HIL0016607  |  Item #7484364  |  Manufacturer Part #HIL0016607

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Hospitals, Office, Restaurants, Schools]

CARB OTC LEED Compliant: No

Collection: Re-Juv-Nal®

Color Finish: Red

Dilution Rate: 1:64

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Liquid Concentrate

SCAQMD Compliant: No

Size: 5 gal