Stealth Goggle with Clear Lens and Grey Frame
Uvex Stealth Goggle with Clear Lens and Grey Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV extreme Anti-Fog coating and indirect ventilation system minimize fogging while Toric lens provides superior optics and peripheral vision
- Dura-streme technology option delivers Uvextreme anti-fog protection on the interior of the lens and Ultra-dura hard coat on the exterior of the lens for greater chemical and scratch resistance and longer lens life
- Futuristic, low profile design for chemical splash and impact
- Lens: Polycarbonate with Uvextreme® Ant-Fog Coating
- Suggested Applications: Chemical, construction, law enforcement, manufacturing, mining, oil and gas, pharmaceutical, steel and metals, transportation and utilities
- Goggle Body: Grey Polypropylene with elastomer
- ANSI Z87+ - Meets ANSI Z87+ (High Impact) standard, ANSI.Z.87.1/1989, CA 19,072 - Meets ANSI.Z.87.1/1989, CA 19,072, CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard
- Quick-adjust headband
- Lens Thickness: 1.6 mm (0.06")
Specifications
- Collection:
- Uvex
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Rubber, Plastic
- Material Type:
- Neoprene, Polycarbonate
- Thickness:
- 0.06 in
- Width:
- 6-1/4 in