Vindicator®+ 1 gal Disinfectant Cleaner (Case of 4)

Part #HIL0016806  |  Item #7484357  |  Manufacturer Part #HIL0016806

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A phosphate-free, pH neutral formulation designed to provide effective cleaning, deodorizing, and disinfection
  • Great for use in hospitals, nursing homes, households, homes, private residences, schools, office buildings, manufacturing facilities, lodging establishments, retail business, athletic/recreation facilities, sports stadiums, amphitheaters and convention centers where housekeeping is of prime importance in controlling cross-contamination

Documents

Specifications

Application: [Hospitals, Office, Schools]

Collection: Vindicator®+

Color Finish: Yellow

Dilution Rate: 1:25

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Liquid Concentrate

SCAQMD Compliant: No

Size: 1 gal