Green Select® 2.5 L Degreaser

Part #HIL0082825  |  Item #7483920  |  Manufacturer Part #HIL0082825

Size:

2.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green Seal Certified®
  • Better cleaning efficiency is achieved by using a unique combination of environmentally preferred surfactants
  • Formulated to be effective with cold water
  • Concentrated for economical cost-in-use
  • Will clean walls, kitchen floors, resilient tile, tables, and machinery, and removes tough, greasy soil from any surface not harmed by water
  • Can be applied with a mop, spray bottle, automatic scrubber or pressure washer

Documents

Specifications

Application: [Wall, Floor, Kitchen, Tile, Machinery, Soil]

CARB OTC LEED Compliant: No

Collection: Green Select®

Color: Golden Brown

Dilution Rate: 1:32

Disposable: No

EcoLogo Certified: No

Green Seal Certified: Yes

SCAQMD Compliant: No

Size: 2.5 L