1 qt Spray Buff Compound Cleaner

You last purchased this on
 
Hillyard Floor Products

Hil-Glo® 1 qt Spray Buff Compound Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hillyard Floor Products

Hil-Glo® 1 qt Spray Buff Compound Cleaner

  • Fast #
  • Part #HIL0101504
  • Item #7462646
  • Manufacturer Part #HIL0101504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Floor
CARB OTC LEED Compliant:
No
Collection:
Hil-Glo®
Color Finish Name:
Pale Yellow
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Spray
Size:
1 qt
Type:
Citrus
UL Listed:
Yes