DESCRIPTION

Hilti 1-1/4 in. Carbon Steel Threaded Stud

H26473

Diameter:

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Length
1-1/4 in
Material
Steel
Thread Length
1.0

Starting at
Call for Pricing
  • QUANTITY