DESCRIPTION

Hilti 27 mm. Carbon Steel Threaded Stud

H26472

Diameter:

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Material
Carbon Steel
Thread Length
1.0
Thread Size
27.0 mm
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY