Hinge Pin Door Stop with Nylon Bushing in Oil Rubbed Bronze
Hinge Pin Door Stop with Nylon Bushing in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hinge pin diameter: 1/4”
- Hinge Sizes: 3 ½” x 3 ½”, 4” x 4”
- Deluxe hinge pin door stop with removable nylon bushing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Hinge Pin Door Stop
- Height:
- 1-3/4 in
- Length:
- 2-1/2 in
- Product Type:
- Hinge Pin Door Stop
- UL Listed:
- No