*CVR* OUTDOOR - WALL MOUNT
*CVR* OUTDOOR - WALL MOUNT
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 5 W