100W 1-Light Medium E-26 Base Outdoor Large Wall Mount Sconce in Bronze
100W 1-Light Medium E-26 Base Outdoor Large Wall Mount Sconce in Bronze
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- 2 year finish warranty
- Warm rich light bronze tone
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 10-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 19-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/2 in