18-3/10 in. Slip Base in Black
18-3/10 in. Slip Base in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-piece, used with Direct Burial Posts.
- Striking black finish enhances design
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 18-1/4 in
- Material:
- Die Cast Aluminum
- UL Listed:
- No
- UPC:
- 640665668001
- Width:
- 7-3/10 in