35W Integrated LED Vanity Fixture in Polished Chrome
Aiden 35W Integrated LED Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted vertically
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- ADA compliant
- LED components carry a 5-year limited warranty
- Bold lines and a clean, minimalist style creates a modern look
- Sparkling chrome with reflective finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Aiden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 4-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2900
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 22-4/5 in