30 x 22-3/4 in. 60W 6-Light 1-Tier LED Chandelier in Heritage Brass
Ana 30 x 22-3/4 in. 60W 6-Light 1-Tier LED Chandelier in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Ana embodies modern elegance
- Faceted heavy cut crystal shades gleam against a black oxide or heritage brass finish
- Like a piece of statement-making jewelry, Ana is the signature finishing touch in any setting
Specifications
- Collection:
- Ana
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 22-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in