360W 6-Light 26in. Wide Adjustable Single Tier Chandelier with Heritage Brass & Black Accents
Archer 360W 6-Light 26in. Wide Adjustable Single Tier Chandelier with Heritage Brass & Black Accents
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Bold silhouette with dramatic details creates a modern statement. Classic gleaming light brass finish. This stem hung fixture may be hung on a sloped ceiling. All dimensions listed are as shown. Shown with T-style bulbs (not included)
Specifications
- Collection:
- Archer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- Height:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern, Scandinavian
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 26 in