10W 1-Light 10-3/10 in. Wall Sconce in Black
Arti 10W 1-Light 10-3/10 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
- Ideal for vintage filament bulbs (not included)
- Extension is 20.5" when fixture is fully extended
- Features on/off switch
- Can be hard wired or mounted with included plug-in cord
- Optional cord cover available, 6938HB
- Fully adjustable both left or right and up or down
- All dimensions listed are as shown
Specifications
- Collection:
- Arti
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-4/5 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Edison
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired, Plug-in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 10 W
- Width:
- 7-4/5 in