6 in. 50W 2-Light Outdoor Wall Lantern in Satin Black
Atlantis 6 in. 50W 2-Light Outdoor Wall Lantern in Satin Black
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Bold lines and a clean, minimalist style complement contemporary architecture
- LED components carry a 5-year limited warranty
- Meets California Energy Commission 2016 Title regulations
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1200
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 9 in