6.5W 2-Light 24 in. Outdoor Wall Sconce in Satin Black
Atlantis 6.5W 2-Light 24 in. Outdoor Wall Sconce in Satin Black
Frequently Purchased Together
Product Details
Product Details
- LED JA8 lamp included
- Wet rated
- General Hinkley warranty statement
- LED components - lamp
- Finish group - black
- Outdoor - finish
- ADA
- Style outdoor - modern
- Dark Sky
- Atlantis features a minimalist design for the ultimate in urban sophistication
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.0542
- Ballast Type:
- Residential
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Lens
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Lumens per Watt:
- 153.85
- Material:
- Aluminum, Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 6.5 W
- Width:
- 9 in