100W 1-Light Wall Sconce in Oil Rubbed Bronze
Brooke 100W 1-Light Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Rich dark brass finish
- Crisp, minimal design with elegant details make a fresh, modern impact
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture can be mounted either up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Brooke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 5-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/4 in