100W 1-Light E26 Pendant in Lacquered Dark Brass / Off?White Linen
Clarke 100W 1-Light E26 Pendant in Lacquered Dark Brass / Off?White Linen
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
- Classic, elegant lines and timeless details enhance a traditional space
- This item may be hung on a sloped ceiling
Specifications
- Collection:
- Clarke
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Dark Brass/Off-White
- Depth:
- 16-1/4 in
- Diameter:
- 16-1/4 in
- Dimmable:
- Yes
- Height:
- 16-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 51-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 16-1/4 in