6.5W 2-Light 16-1/2 in. Outdoor Wall Sconce in Black
Cruz 6.5W 2-Light 16-1/2 in. Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Fixture can be mounted either up or down
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
- Meets California energy commission title regulations/JA8 when using the included LED bulb
- LED bulbs carry a 3-year limited warranty
- 5-year finish warranty
- The Coastal Elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Cruz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Composite, Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 6.5 W
- Width:
- 7-1/4 in