This product requires certification to purchase.

240W 4-Light 18in. Wide Waterfall Chandelier with Faux Alabaster Shade in Heritage Brass

Hinkley

Echelon 240W 4-Light 18in. Wide Waterfall Chandelier with Faux Alabaster Shade in Heritage Brass

  • Fast #
  • Part #H30184HB
  • Item #8707355
  • Manufacturer Part #30184HB
5 out of 5 Customer Rating
Brand image
Hinkley

Echelon 240W 4-Light 18in. Wide Waterfall Chandelier with Faux Alabaster Shade in Heritage Brass

  • Fast #
  • Part #H30184HB
  • Item #8707355
  • Manufacturer Part #30184HB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • Classic gleaming light brass finish. This stem hung fixture may be hung on a sloped ceiling. Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair.
  • The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
  • Requires Certification

Specifications

Collection:
Echelon
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Dimmable:
Yes
Height:
26 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Mid-century Modern
Material:
Steel
Number of Lights:
4
Number of Tiers:
9
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Watts:
5 W
Width:
18 in