66 in. 8-Blade Indoor/Outdoor Ceiling Fan
Vantage 66 in. 8-Blade Indoor/Outdoor Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
- This item includes a 6" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app
- This item includes a light kit cover
- Fan control included, HIRO control - 6 speed reversing
- LED components carry a 5-year limited warranty
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- AMP:
- 0.41
- Blade Pitch:
- 12.5°
- Blade Span:
- 66 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9087 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Vantage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 16-4/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional, Transitional
- Lumens:
- 1500
- Material:
- Steel, Composite, Glass
- Number Of Hours:
- 50000 h
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 108
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 29.2 W