100W 1-Light Medium E-26 Incandescent Pendant in Aged Zinc
Fletcher 100W 1-Light Medium E-26 Incandescent Pendant in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Lifetime warranty on electrical wiring and components
- 15 year finish warranty
- Rich gray tone
Specifications
- ADA Compliant:
- No
- Collection:
- Fletcher
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Industrial
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Overall Height:
- 58 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22 in