100W 2-Light Medium Vanity Fixture in Chrome
Foster 100W 2-Light Medium Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Foster
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Glass Type:
- Clear
- Height:
- 10-4/5 in
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-4/5 in