60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Lacquered Brass
Graham 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Lacquered Brass
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. Classic gleaming light brass finish. Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Collection:
- Graham
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Brass
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 16 in