22.5W 5 Lights G9 LED Semi-Flush Mount Ceiling Fixture in Heritage Brass
Hollis 22.5W 5 Lights G9 LED Semi-Flush Mount Ceiling Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. Classic gleaming light brass finish. Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
Specifications
- ADA Compliant:
- No
- Collection:
- Hollis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 32 in
- Light Bulb Base Type:
- G9 Double Loop
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Mid-century Modern, Scandinavian
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 32 in