56 in. 3-Blade Indoor Ceiling Fan in Metallic Matte Bronze
Indy 56 in. 3-Blade Indoor Ceiling Fan in Metallic Matte Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CFM:
- 5306 ft3/min
- Ceiling Fan Blade Finish:
- Metallic Matte Bronze
- Collection:
- Indy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Metallic Matte Bronze
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Blades:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 159
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 57 W