5W 2-Light 26 in. Wall Sconce in Black
Kingston 5W 2-Light 26 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- 2-year finish warranty
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Kingston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-3/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Colonial, Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 8-1/2 in