100W 2-Light Medium E-26 Vanity Fixture in Chrome
Kline 100W 2-Light Medium E-26 Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
Product Details
- Dry rated
- Included downrods -1 - 6"
- 2-12"
- Style interior - transitional
- General Hinkley warranty statement
- Finish group - black
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Kline
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 11 in
- Length:
- 6-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-3/10 in