1-Light Ceiling Light Fixture with Etched Opal Glass in Oil Rubbed Bronze

Part #H3300OZ  |  Item #4778237  |  Manufacturer Part #3300OZ

$139.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 7 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: [Traditional, Transitional, Coastal]

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 7-3/4 in