DESCRIPTION

Hinkley Lighting 1-Light Incandescent Ceiling Light

H3301

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Etched Opal
Height
5-1/2 in
Lumens
1900
Material
Steel
Number Of Lights
3
Watts
60
Width
14 in

Starting at
Call for Pricing
  • QUANTITY