DESCRIPTION

Hinkley Lighting 10-1/2 in. 100 W 1-Light Medium Pendant

H4247OB

Color Finish

 

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Blacks
Energy Star Compliant
No
Glass Type
Mocha Colored
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY