DESCRIPTION

Hinkley Lighting 100 W 1-Light Medium Mini Pendant

H5317PL

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Antique Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Clear Optic
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Material
Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY