DESCRIPTION

  • 3 100W M Bulbs Required
  • Antique Nickel; W: 25 1/4" H: 9 3/4" Ext: 7 1/2"
  • Francoise Series Three Light Wall Fixture

Hinkley Lighting 100 W 3-Light Medium Sconce

H5583

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Antique Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
Frosted Ribbed
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY