DESCRIPTION

Hinkley Lighting 6-3/4 in. 100W 1-Light Medium E-26 Wall Sconce

H3210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Bronze
Color Finish Category
Bronze Tones
Depth
8-3/10 in
Energy Star Compliant
No
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY