DESCRIPTION

  • 1 75W M Bulb Required
  • Burnished Brass; W: 5" H: 8 3/4" Ext: 7"
  • Plantation Family Wall Mount Light

Hinkley Lighting Plantation 100W 1-Light Wall Sconce

H5310

Color Finish

 

SPECIFICATIONS

Collection
Plantation
Color Finish
Clear
Depth
7 in
Glass Type
Clear Optic
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Sconce Type
Wallchiere
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY