DESCRIPTION

Hinkley Lighting Colette 100W 1-Light Wall Sconce

H58780

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Colette
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS