DESCRIPTION

Hinkley Lighting 100W 1-Light Wall Sconce in Oil Rubbed Bronze

H58780OZ

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS