DESCRIPTION

Hinkley Lighting 11-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light

H50024

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
9-1/4 in
Energy Star Compliant
No
Glass Type
Clear
Height
11-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY