DESCRIPTION

Hinkley Lighting Constance 100W 3-Light Bath Light

H50013

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Constance
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
7 in
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Width
23 in

Starting at
Call for Pricing
  • QUANTITY