DESCRIPTION

Hinkley Lighting Bolla 100W 3-Light Bath Vanity Fixture

H5893

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bolla
Color Finish
Brushed Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
26 in

Starting at
Call for Pricing
  • QUANTITY