DESCRIPTION

Hinkley Lighting Darby 100W 3-Light Medium E-26 Base Wall Sconce

H53013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Darby
Color Finish
Brushed Caramel
Color Finish Category
Browns
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Metal
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23 in

Starting at
Call for Pricing
  • QUANTITY