DESCRIPTION

Hinkley Lighting 100W 3-Light Medium Semi-Flush Ceiling Light

H4669OPAL

Color Finish

 

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Diameter
23-3/10 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1600
Material
Metal
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY