DESCRIPTION

Hinkley Lighting Bolla 100W 4-Light Bath Vanity Fixture

H5894

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bolla
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-4/5 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
4
Volts
120V
Watts
100
Width
35-4/5 in

Starting at
Call for Pricing
  • QUANTITY